
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BONW071710L30D2BK
Zoro #
G1241967
UPC #
037949437048
Country of Origin
China
Dimensions
Width
6"
Height
16"
Length
3"
Details
Item
Boon LED Outdoor Sconce
Voltage
12-277V
Watts
12
Finish
Metal
Material
glass
Lamp Type
Led
Energy Star Compliant
Energy Star Rated
Type
Wall Sconce
Description
Boon LED Outdoor Sconce
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.