This item is Discontinued.

Afx Boon LED Outdoor Sconce, Watts: 12 BONW071710L30D2WH

This item is Discontinued.

Afx

Boon LED Outdoor Sconce, Watts: 12 (Discontinued)

Mfr # BONW071710L30D2WH
Zoro # G1241933
UPC # 037949437031
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BONW071710L30D2WH
Zoro #
G1241933
UPC #
037949437031
Country of Origin
China

Dimensions

Width
6"
Height
16"
Length
3"

Details

Item
Boon LED Outdoor Sconce
Voltage
12-277V
Watts
12
Finish
Metal
Lamp Type
Led
Material
glass
Type
Wall Sconce

Description

Boon LED Outdoor Sconce

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.