Zoro Homepage
This item is Discontinued.
Afx Boon Pendant, Diameter: 2" BONP2032L30D1BK

Boon Pendant, Diameter: 2" (Discontinued)

  • Mfr # BONP2032L30D1BK
  • Zoro # G1241994
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BONP2032L30D1BK
Zoro #
G1241994
UPC #
037949462712
Country of Origin
China

Dimensions

Height
8.5
Diameter
2"
Width
14

Details

Item
Pendant
Fixture Type
Pendant
Lamp Type
Led
Finish
Black
Watts
36
Type
Pendant
Voltage
120V
Material
Acrylic
Includes
Light Bulb
Color Temperature
3000K
Color Designation
ETL,FCC Damp
Bulb Type
LED

Description

Boon Pendant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.