Zoro Homepage

Bowen - 14in LED Wall Sconce - 16W - Satin Nickel

  • Mfr # BWNS0514LAJUDSN

  • Zoro # G422653003


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Width
4.5 in
Finish
Satin Nickel
Dimmable
Yes
Height
14.25 in
Fixture Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWNS0514LAJUDSN
Zoro #
G422653003
UPC #
037949510123
Country of Origin
China

Dimensions

Width
4.5 in
Height
14.25 in
Depth
3.75 in

Details

Item
Wall Sconce
Finish
Satin Nickel
Dimmable
Yes
Fixture Voltage
120-277V
Color
Nickel, Silver
Rated Life
50,000 hrs.
Orientation
Vertical
System Type
Hardwired
Shade Material
Glass
Damp/Wet Rating
Damp
Diffuser
Yes
Housing Material
Steel
Lumens
1200
Color Temperature
2700K/3000K/3500K/4000K/5000K
Bulb Type
Integrated LED

Description

Elevate your curb appeal with the Bowen LED Outdoor Sconce. Sleek, modern, and built to last, the Bowen seamlessly blends form and function. Crafted from durable steel, it brings a sophisticated edge to your porch or patio. The integrated LED delivers crisp, energy efficient illumination-bright enough to welcome guests, subtle enough to create atmosphere. With Bowen, your outdoor space shines in style.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.