
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWNS051412L30D1SN
Zoro #
G1242064
UPC #
37949465423
Country of Origin
China
Dimensions
Width
2
Height
14.25
Length
3.75"
Details
Item
Wall Sconce
Fixture Type
Wall Sconce
Lamp Type
Led
Finish
Satin Nickel
Watts
15.5
Voltage
120V
Type
Wall Sconce
Material
Acrylic
Includes
Light Bulb
Color Designation
ETL,FCC Damp
Bulb Type
LED
Color Temperature
3000K
Description
Bowen - Wall Sconce
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.