Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brim LED Flush Mount - White - 7in Dia.

  • Mfr # BRMF07LAJD4WH

  • Zoro # G222652954


product price: $50.89
/ea

Key Features

Watts
120 W
Damp/Wet Rating
Wet
Lamp Type
Integrated LED
Lumens
1200
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRMF07LAJD4WH
Zoro #
G222652954
UPC #
037949513773
Country of Origin
Cambodia

Dimensions

Length
7 in
Height
1 in
Width
7 in

Details

Watts
120 W
Damp/Wet Rating
Wet
Lamp Type
Integrated LED
Item
Flush Mount
Lumens
1200
Voltage
120 to 277 V
Dimmable
Yes
Power Source
Hardwired
Color
White
Style
Transitional, Modern, Contemporary
Color temp
2700K/3000K/3500K/4000K/5000K
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Assembly
Partial Assembly
CRI
90
Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Standards
cETLus Listed
Body Material
Steel, Acrylic

Description

The Brim LED outdoor flush mount combines the sleekness of modern design with the resilience of durable materials. Featuring a steel and acrylic construction, this fixture exudes a contemporary charm that enhances any hallway or foyer. Its integrated LED ensures efficient lighting, making it a stylish addition to your dining room or living room.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.