Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brink - 24in LED Wall Sconce - 24W - Black

  • Mfr # BRKS0424LAJUDBK

  • Zoro # G922652896


product price: $189.99
/ea
Free Shipping & Returns

Key Features

System Type
Hardwired
Diffuser
Yes
Shade Material
Acrylic
Dimmable
Yes
Height
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRKS0424LAJUDBK
Zoro #
G922652896
UPC #
037949510451
Country of Origin
China

Dimensions

Height
24 in
Width
4 in
Depth
2.75 in

Details

System Type
Hardwired
Diffuser
Yes
Shade Material
Acrylic
Dimmable
Yes
Fixture Voltage
120-277V
Item
Wall Sconce
Rated Life
50,000 hrs.
Orientation
Vertical
Bulb Type
Integrated LED
Color
Black
Lumens
1270
Damp/Wet Rating
Damp
Housing Material
Steel
Color Temperature
2700K/3000K/3500K/4000K/5000K

Description

The Brink LED Wall Sconce combines modern steel craftsmanship with energy efficient integrated LED lighting, creating an inviting glow for both indoor spaces and protected outdoor areas like covered patios or entryways. Its refined silhouette and soft illumination bring style and function wherever you need lasting ambiance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.