Zoro Homepage

Brink - 36in LED Wall Sconce - 36W - Black

  • Mfr # BRKS0636LAJUDBK

  • Zoro # G422652907


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120-277V
Height
36 in
Width
6 in
Dimmable
Yes
Orientation
Vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRKS0636LAJUDBK
Zoro #
G422652907
UPC #
037949510468
Country of Origin
China

Dimensions

Height
36 in
Width
6 in
Depth
2.75 in

Details

Fixture Voltage
120-277V
Dimmable
Yes
Item
Wall Sconce
Orientation
Vertical
Shade Material
Acrylic
System Type
Hardwired
Diffuser
Yes
Color
Black
Lumens
1970
Bulb Type
Integrated LED
Damp/Wet Rating
Damp
Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Material
Steel
Rated Life
50,000 hrs.

Description

The Brink LED Wall Sconce combines modern steel craftsmanship with energy-efficient integrated LED lighting, creating an inviting glow for both indoor spaces and protected outdoor areas like covered patios or entryways. Its refined silhouette and soft illumination bring style and function wherever you need lasting ambiance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.