Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Brink - 36in LED Wall Sconce - 36W - Gold

  • Mfr # BRKS0636LAJUDGD

  • Zoro # G922652964


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
Height
36 in
Dimmable
Yes
Fixture Voltage
120-277V
Rated Life
50,000 hrs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRKS0636LAJUDGD
Zoro #
G922652964
UPC #
037949511625
Country of Origin
China

Dimensions

Width
6 in
Height
36 in
Depth
2.75 in

Details

Item
Wall Sconce
Dimmable
Yes
Fixture Voltage
120-277V
Rated Life
50,000 hrs.
Shade Material
Acrylic
Diffuser
Yes
Color Temperature
2700K/3000K/3500K/4000K/5000K
Housing Material
Steel
System Type
Hardwired
Bulb Type
Integrated LED
Lumens
1970
Damp/Wet Rating
Damp
Orientation
Vertical
Color
Gold

Description

The Brink LED Wall Sconce combines modern steel craftsmanship with energy-efficient integrated LED lighting, creating an inviting glow for both indoor spaces and protected outdoor areas like covered patios or entryways. Its refined silhouette and soft illumination bring style and function wherever you need lasting ambiance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.