This item is Discontinued.

Afx Brink Sconce - LED W - 1600 Lm - 120-277V - Black BRKS0424L30D2BK

This item is Discontinued.

Afx

Brink Sconce - LED W - 1600 Lm - 120-277V - Black (Discontinued)

Mfr # BRKS0424L30D2BK
Zoro # G700460538
UPC # 37949480020
Country of Origin China
Category Sconces
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BRKS0424L30D2BK
Zoro #
G700460538
UPC #
37949480020
Country of Origin
China

Dimensions

Height
24
Width
2.2
Length
2.75

Details

Fixture Type
Wall Sconce
Finish
Black
Item
Wall Sconce
Voltage
120V-277V
Includes
Light Bulb
Watts
20
Lumens
1600
Shade Type
Cylinder
Damp/Wet Rating
cETL Damp
Power Source
Hardwired
Bulb Type
Integrated LED

Description

Brink Sconce - LED W - 1600 Lm - 120-277V - Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.