This item is Discontinued.

Afx Brio LED Outdoor Sconce, Height: 18" BRW218RBMV

This item is Discontinued.

Afx

Brio LED Outdoor Sconce, Height: 18" (Discontinued)

Mfr # BRW218RBMV
Zoro # G1242159
UPC # 37949365433
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BRW218RBMV
Zoro #
G1242159
UPC #
37949365433
Country of Origin
China

Dimensions

Width
7.25"
Height
18"
Length
4.63"

Details

Item
Brio LED Outdoor Sconce
Voltage
12-277V
Watts
18
Finish
Metal
Type
Wall Sconce
Material
Acrylic
Lamp Type
Fluorescent

Description

Brio LED Outdoor Sconce

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.