This item is Discontinued.
This item is Discontinued.
Brio LED Outdoor Sconce, Watts: 18 (Discontinued)
Mfr #
BRW218SNMV
Zoro #
G1242037
UPC # 037949366683
Country of Origin China
Category Outdoor Wall Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BRW218SNMV
Zoro #
G1242037
UPC #
037949366683
Country of Origin
China
Dimensions
Width
7.25"
Height
18"
Length
4.63"
Details
Item
Brio LED Outdoor Sconce
Voltage
12-277V
Watts
18
Finish
Metal
Type
Wall Sconce
Material
Acrylic
Lamp Type
Fluorescent
Description
Brio LED Outdoor Sconce
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.