This item is Discontinued.

Afx Brio LED Sconce - Oil Rubbed Bronze Finish - White Acrylic Shade BRS071814LAJUDRB

Brio LED Sconce - Oil Rubbed Bronze Finish - White Acrylic Shade (Discontinued)

  • Mfr # BRS071814LAJUDRB
  • Zoro # G2114370
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRS071814LAJUDRB
Zoro #
G2114370
UPC #
37949445708
Country of Origin
United States

Dimensions

Height
18
Width
3

Details

Fixture Type
Wall Sconce
Finish
Oil-Rubbed Bronze
Item
Wall Sconce
Voltage
120V-277
Includes
Light Bulb
Watts
17
Bulb Type
LED
Damp/Wet Rating
ETL,FCC Damp

Description

3in1 adjustable color temperature system allows you to choose between 3000K/3500K/4000K
Open top and bottom for wall wash effect
Mounts to standard junction box (not included)
Back plate is die formed of 22-gauge steel
Decorative bands are 0.060" extruded aluminum with an apparent thickness of 0.100" that are screwed to a 22-gauge backplate
Diffuser is 0.100" thick matte white extruded acrylic lens that installs from the top and slides into position
Compatible with residential and commercial dimmers (not included)

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.