Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bristol - Outdoor Light Fixture

  • Mfr # BSSW081009L30ENWH

  • Zoro # G1241985


product price: $68.00
/ea

Key Features

Color Temp.
3000K
Fixture Voltage
120V
Housing Finish
Frosted
Watts
12
Lumens
900
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSSW081009L30ENWH
Zoro #
G1241985
UPC #
037949466031
Country of Origin
China

Dimensions

Fixture Length
7-3/4"
Fixture Height
9.5"
Fixture Width
4-1/2"
Length
4.5
Width
7.75
Height
9.5"

Details

Color Temp.
3000K
Fixture Voltage
120V
Housing Finish
Frosted
Watts
12
Lumens
900
Voltage
120
Finish
White, Frosted
Item
Bristol - Outdoor Light Fixture
Lamp Type
LED
Type
Wall Sconce
Material
Aluminum, Polycarbonate
Includes
Light Bulb
Housing Material
Polycarbonate
Rated Life
50,000 hours
Standards
ETL||cETL
CRI
80
Dimmable
No
Energy Star Compliant
Yes
Color Temperature
3000K
ADA Compliant
No
Title 20
Yes
Title 24
Yes

Description

Bristol - Outdoor Light Fixture

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.