This item is Discontinued.

This item is Discontinued.
Broadway LED Outdoor Sconce (Discontinued)
Mfr #
BDWW083035LAJD2TG
Zoro #
G1242073
UPC # 037949436744
Country of Origin China
Category Outdoor Wall Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BDWW083035LAJD2TG
Zoro #
G1242073
UPC #
037949436744
Country of Origin
China
Dimensions
Width
8"
Height
3"
Length
5.12"
Details
Item
Broadway LED Outdoor Sconce
Voltage
12-277V
Watts
36
Finish
Metal
Type
Wall Sconce
Lamp Type
Led
Material
Acrylic
Description
Broadway LED Outdoor Sconce
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.