This item is Discontinued.

Afx Broadway LED Outdoor Sconce, Height: 19.49" BDWW072033LAJD2TG

This item is Discontinued.

Afx

Broadway LED Outdoor Sconce, Height: 19.49" (Discontinued)

Mfr # BDWW072033LAJD2TG
Zoro # G1242134
UPC # 037949436720
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BDWW072033LAJD2TG
Zoro #
G1242134
UPC #
037949436720
Country of Origin
China

Dimensions

Width
6.5"
Height
19.49"
Length
4.37"

Details

Item
Broadway LED Outdoor Sconce
Voltage
12-277V
Watts
28
Finish
Metal
Material
Acrylic
Lamp Type
Led
Type
Wall Sconce

Description

Broadway LED Outdoor Sconce

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.