Zoro Homepage

Brock 36-in. LED Vanity - Satin Nickel

  • Mfr # BRCV3603LAJUDSN

  • Zoro # G111821508


product price: $240.00
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
3
Length
3.75
Voltage
120V-277V
Number of Lights
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRCV3603LAJUDSN
Zoro #
G111821508
UPC #
037949502661
Country of Origin
China

Dimensions

Height
3
Length
3.75
Width
5

Details

Color
Silver
Item
Vanity Light
Housing Finish
Satin Nickel
Voltage
120V-277V
Number of Lights
2
Finish
Satin Nickel, White
Fixture Type
Vanity Light
Includes
Light Bulb
Material
Steel, Acrylic
Type
Hardwired
Damp/Wet Rating
cETLus Damp
Watts
30
Color Temperature
2700K/3000K/3500K/4000K/5000K
Lumens
1500
Power Source
Hardwired
Bulb Type
Integrated LED

Description

Meet the Brock LED Vanity, crafted from sturdy steel with a sleek, contemporary design embodying minimalist elegance. Its clean lines and modern appeal bring sophistication to any space while providing efficient illumination for your needs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.