Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bronx Medium Base Pendant - 10in Dia. - Black

  • Mfr # BRXP10MBBKGD

  • Zoro # G022652956


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Gold
Shade Dimensions
10 in x 10 in x 8.5 in
Damp/Wet Rating
Damp
Power Source
Hardwired
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRXP10MBBKGD
Zoro #
G022652956
UPC #
037949513049
Country of Origin
Viet Nam

Dimensions

Shade Dimensions
10 in x 10 in x 8.5 in
Height
8.5 in
Width
10 in
Length
10 in

Details

Color
Black, Gold
Damp/Wet Rating
Damp
Power Source
Hardwired
Room Type
Hallway, Foyer, Living Room, Dining Room, Kitchen, Bedroom, Office, Bathroom
Material
Steel
Voltage
120 V
Assembly
Partial Assembly
Standards
cETLus Listed
Description/Special Features
Use a clean, soft cloth to wipe your shade. A mild glass cleaner may also be used.
Style
Transitional, Modern, Contemporary
Item
Pendant
Bulb Type
Replaceable Bulb

Description

Elevate your space with the stylish Bronx pendant. This modern, contemporary piece features a sleek steel bell-shaped design, making it a perfect addition to any transitional or modern hallway or foyer. Crafted to enhance the aesthetic of your home, it offers a touch of elegance to your living room or dining room.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.