Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bryant - 52in 4 Blade LED Ceiling Fan - Silver Finish

  • Mfr # BYTN524LACSNSL-WS

  • Zoro # G922652971


product price: $313.99
/ea
Free Shipping & Returns

Key Features

Fan Blade Color
Satin Nickel
Height
13.5 in
Watts
140 W
Lumens
1400
CRI
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BYTN524LACSNSL-WS
Zoro #
G922652971
UPC #
037949512790
Country of Origin
China

Dimensions

Height
13.5 in
Width
52 in
Length
52 in

Details

Fan Blade Color
Satin Nickel
Watts
140 W
Lumens
1400
CRI
90
Features
Fixture Dimmable, Dust with a soft dry cloth.
Material
Steel, Plywood, Acrylic
Color Temp.
2700K/3000K/3500K/4000K/5000K
Standards
cETLus Listed
Fan Mounting Location
Indoor
Item
Ceiling Fan
Voltage
120 V

Description

The Bryant series 4 blade approach is the perfect combination of design and function. Featuring clean lines and a contemporary look. Reversible motor function for year round comfort. LED downlight with adjustable color CCT and AC Motor.

Restrictions

WARNING: This product can expose you to chemicals including Lead acetate, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.