Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butler - Outdoor Light Fixture

  • Mfr # BTLW061007L30ENBK

  • Zoro # G1242116


product price: $81.00
/ea
Free Shipping & Returns

Key Features

Color Temp.
3000K
Fixture Voltage
120V
Housing Finish
Black
Watts
9W
Mounting
Wall Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTLW061007L30ENBK
Zoro #
G1242116
UPC #
037949466024
Country of Origin
China

Dimensions

Fixture Length
10-1/2"
Fixture Height
10-1/2"
Fixture Width
8-3/4"
Length
1.5"
Width
8.75"
Height
1.5"

Details

Color Temp.
3000K
Fixture Voltage
120V
Housing Finish
Black
Watts
9W
Mounting
Wall Mount
Lumens
830
Operating Temp. Range
Min -20 Degrees F
Voltage
12V
Lamp Type
Led
Material
glass
Type
Wall Sconce
Item
Butler - Outdoor Light Fixture
Finish
Aluminum
Standards
ETL||cETL
Housing Material
Aluminum
Energy Star Compliant
Yes

Description

Butler - Outdoor Light Fixture

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.