
Caden 24" LED Pendant - 3000K 25W 120-277V - Black
Mfr # CADP24L30UDBK
Zoro # G2500964
product price: $170.00
/ea
Free Shipping & Returns
Key Features
Height
24
Width
1
Voltage
120V-277
Number of Lights
1
Shade Type
Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CADP24L30UDBK
Zoro #
G2500964
UPC #
037949474005
Country of Origin
China
Dimensions
Height
24
Width
1
Details
Voltage
120V-277
Number of Lights
1
Shade Type
Cylinder
Item
Pendant
Finish
Black
Watts
25
Color Temperature
3000K
Includes
Light Bulb
Fixture Type
Pendant
Slope Ceiling Adaptable
Yes
Bulb Type
Integrated LED
Lumens
2800
Damp/Wet Rating
cETL Damp
Power Source
Hardwired
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.