Zoro Homepage

Caden 36" LED Pendant - 3000K 30W 120-277V - Black

  • Mfr # CADP36L30UDBK

  • Zoro # G2500693


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
36
Width
1.25
Voltage
120V-277
Number of Lights
1
Shade Type
Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CADP36L30UDBK
Zoro #
G2500693
UPC #
037949474029
Country of Origin
China

Dimensions

Height
36
Width
1.25

Details

Voltage
120V-277
Number of Lights
1
Shade Type
Cylinder
Item
Pendant
Finish
Black
Color Temperature
3000K
Includes
Light Bulb
Watts
30
Fixture Type
Pendant
Slope Ceiling Adaptable
Yes
Bulb Type
Integrated LED
Lumens
3300
Power Source
Hardwired
Damp/Wet Rating
cETL Damp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.