Zoro Homepage

Caden 36" LED Pendant - 3000K 30W 120-277V - Satin Nickel

  • Mfr # CADP36L30UDSN

  • Zoro # G2500264


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Height
36
Width
1.25
Voltage
120V-277
Number of Lights
1
Shade Type
Cylinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CADP36L30UDSN
Zoro #
G2500264
UPC #
037949474012
Country of Origin
China

Dimensions

Height
36
Width
1.25

Details

Voltage
120V-277
Number of Lights
1
Shade Type
Cylinder
Item
Pendant
Finish
Satin Nickel
Fixture Type
Pendant
Color Temperature
3000K
Watts
30
Includes
Light Bulb
Power Source
Hardwired
Damp/Wet Rating
cETL Damp
Slope Ceiling Adaptable
Yes
Lumens
3300
Bulb Type
Integrated LED

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.