Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Callie 3 Light Round Pendant - White

  • Mfr # CALP05WHRND3

  • Zoro # G304302371


product price: $538.00
/ea
Free Shipping & Returns

Key Features

Height
8
Length
18
Width
21.5
Voltage
120V
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CALP05WHRND3
Zoro #
G304302371
UPC #
37949484448
Country of Origin
China

Dimensions

Height
8
Length
18
Width
21.5
Cord Length
108"

Details

Voltage
120V
Number of Lights
3
Shade Type
Cylinder
Item
Pendant
Finish
White
Fixture Type
Pendant
Watts
60
Includes
Light Bulb
Power Source
Hardwired
Bulb Type
Medium Base
Slope Ceiling Adaptable
No
Damp/Wet Rating
cETL Damp

Description

Brighten up the look and feel of your kitchen or dining room space with the AFX Callie 3 Light Round Pendant. This stylish pendant light is built with a white glass frame and beautiful shade, perfect for a modern design scheme. Use this hardwired light to refresh your indoor lighting scheme. / / White Glass Frame Pendant Light / White Glass Shade / Hardwire system installation only /

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.