Zoro Homepage

Callie 4 Light Round Pendant - White

  • Mfr # CALP99WHRND4

  • Zoro # G004302381


product price: $630.00
/ea
Free Shipping & Returns

Key Features

Height
15.5
Length
18
Width
30.5
Voltage
120V
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CALP99WHRND4
Zoro #
G004302381
UPC #
37949484806
Country of Origin
China

Dimensions

Height
15.5
Length
18
Width
30.5
Cord Length
108"

Details

Voltage
120V
Number of Lights
4
Shade Type
Cylinder
Item
Pendant
Finish
White
Watts
60
Includes
Light Bulb
Fixture Type
Pendant
Damp/Wet Rating
cETL Damp
Slope Ceiling Adaptable
No
Power Source
Hardwired
Bulb Type
Medium Base

Description

Brighten up the look and feel of your kitchen or dining room space with the AFX Callie 4 Light Round Pendant. This stylish pendant light is built with a white glass frame and beautiful shade, perfect for a modern design scheme. Use this hardwired light to refresh your indoor lighting scheme. / / White Glass Frame Pendant Light / White Glass Shade / Hardwire system installation only /

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.