Zoro Homepage

Callie Pendant, Watts: 60

  • Mfr # CALP05WH

  • Zoro # G1242204


product price: $110.00
/ea
Free Shipping & Returns

Key Features

Fixture Type
Pendant
Lamp Type
incandescent
Voltage
120V
Watts
60
Diameter
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CALP05WH
Zoro #
G1242204
UPC #
37949437932
Country of Origin
China

Dimensions

Height
8.15
Diameter
5"
Width
3

Details

Item
Pendant
Fixture Type
Pendant
Lamp Type
incandescent
Finish
White
Voltage
120V
Watts
60
Type
Pendant
Material
glass
Number of Lights
1
Color Designation
UL Damp
Bulb Type
Incandescent

Description

Callie Pendant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.