Zoro Homepage
This item is Discontinued.
Afx Camden LED Ceiling Mount - 14" - 3000K - White CMF142400LAJD1

Camden LED Ceiling Mount - 14" - 3000K - White (Discontinued)

  • Mfr # CMF142400LAJD1
  • Zoro # G2109577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMF142400LAJD1
Zoro #
G2109577
UPC #
37949404712
Country of Origin
China

Dimensions

Width
4
Height
3.75

Details

Voltage
120V
Watts
27
Finish
White
Item
Flush Mount
Color Temperature
3000/3500/4000K
Includes
Light Bulb
Fixture Type
Flush Mount
Bulb Type
LED
Damp/Wet Rating
ETL Damp

Description

Shallow mushroom style ceiling mount fixture can be used in various applications including corridors, baths and public spaces
3in1 adjustable color temperature system allows you to choose between 3000/3500/4000K

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.