This item is Discontinued.

Afx Candace Triple Pendant Medium Base W Lm 120V CNDP05MBWHLNR3

This item is Discontinued.

Afx

Candace Triple Pendant Medium Base W Lm 120V (Discontinued)

Mfr # CNDP05MBWHLNR3
Zoro # G304302326
UPC # 37949484462
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CNDP05MBWHLNR3
Zoro #
G304302326
UPC #
37949484462
Country of Origin
China

Dimensions

Height
12
Length
46
Width
14.1
Cord Length
108"

Details

Voltage
120V
Number of Lights
3
Shade Type
Tear Drop
Item
Pendant
Finish
Satin Nickel
Fixture Type
Pendant
Watts
60
Bulb Type
Replaceable Bulb
Slope Ceiling Adaptable
No
Damp/Wet Rating
Damp
Power Source
Hardwired

Description

Create a remarkable atmosphere within your kitchen or dining room space with the Candace Triple Pendant. This overhead pendant light boasts a beautiful satin nickel finish and strong steel base, making it perfect for a modern home. The unique design and premium performance make it a standout light fixture. / This Pendant is designed for residential or commercial use with hardwire installation only / Dimmable capability with dimmable bulb only. / Satin Nickel Steel Finish

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.