This item is Discontinued.

Afx Candice - 1-Light Pendant - Clear Finish - Clear Glass CNDP05MBCL

This item is Discontinued.

Afx

Candice - 1-Light Pendant - Clear Finish - Clear Glass (Discontinued)

Mfr # CNDP05MBCL
Zoro # G3258091
UPC # 37949479253
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CNDP05MBCL
Zoro #
G3258091
UPC #
37949479253
Country of Origin
China

Dimensions

Height
12
Width
1
Cord Length
108"

Details

Voltage
120V
Number of Lights
1
Shade Type
Cylinder
Item
Pendant
Finish
Clear
Fixture Type
Pendant
Watts
60
Power Source
Hardwired
Slope Ceiling Adaptable
Yes
Bulb Type
Incandescent
Damp/Wet Rating
cETLus Dry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.