This item is Discontinued.

Afx Candice - 1-Light Pendant - White Finish - Opal White Glass CNDP05MBWH

This item is Discontinued.

Afx

Candice - 1-Light Pendant - White Finish - Opal White Glass (Discontinued)

Mfr # CNDP05MBWH
Zoro # G3257741
UPC # 37949479260
Country of Origin China
Category Pendants
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CNDP05MBWH
Zoro #
G3257741
UPC #
37949479260
Country of Origin
China

Dimensions

Height
12
Width
1
Cord Length
108"

Details

Voltage
120V
Number of Lights
1
Shade Type
Cylinder
Item
Pendant
Finish
White
Watts
60
Fixture Type
Pendant
Power Source
Hardwired
Damp/Wet Rating
cETLus Dry
Slope Ceiling Adaptable
Yes
Bulb Type
Incandescent

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.