Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cape LED Outdoor Sconce, Length: 5"

  • Mfr # CAPW050804L30ENBK

  • Zoro # G1242274


product price: $61.00
/ea

Key Features

Voltage
12V
Width
5"
Height
8.5"
Length
5"
Watts
6W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAPW050804L30ENBK
Zoro #
G1242274
UPC #
037949444015
Country of Origin
China

Dimensions

Width
5"
Height
8.5"
Length
5"
Fixture Height
8-1/2"
Fixture Width
5"
Fixture Length
5"

Details

Item
Cape LED Outdoor Sconce
Voltage
12V
Watts
6W
Lumens
434
Finish
Metal
Type
Wall Sconce
Lamp Type
Led
Material
glass
Energy Star Compliant
Energy Star Rated
Color Temp.
3000K
Housing Material
metal
Mounting
Wall Mount
Fixture Voltage
120V

Description

Cape LED Outdoor Sconce

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.