Zoro Homepage
This item is Discontinued.
Afx Capri LED Flush Mount - 14" - 2700K - Brushed Nickel CFF142400LAJD1BN

Capri LED Flush Mount - 14" - 2700K - Brushed Nickel (Discontinued)

  • Mfr # CFF142400LAJD1BN
  • Zoro # G2108308
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CFF142400LAJD1BN
Zoro #
G2108308
UPC #
37949411536
Country of Origin
China

Dimensions

Width
2
Height
3.44

Details

Voltage
120V
Watts
27
Finish
Brushed Nickel
Item
Flush Mount
Fixture Type
Flush Mount
Includes
Light Bulb
Color Temperature
3000/3500/4000K
Damp/Wet Rating
ETL Damp
Bulb Type
LED

Description

Shallow euro styled mount can be best used as a ceiling or wall mount in various applications including corridors and baths
Housing is spun 22-gauge steel with injection molded smooth white acrylic diffuser
3in1 adjustable color temperature system allows you to choose between 3000/3500/4000K

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.