This item is Discontinued.

Afx Capri LED Flush Mount CFF111600L27D1BN

Capri LED Flush Mount (Discontinued)

  • Mfr # CFF111600L27D1BN
  • Zoro # G1242229
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CFF111600L27D1BN
Zoro #
G1242229
UPC #
037949411512
Country of Origin
China

Dimensions

Diameter
11"
Height
3"

Details

Item
Capri LED Flush Mount
Voltage
12V
Watts
17
Lamp Type
Led
Finish
Steel
Type
Flush Mount
Energy Star Compliant
Energy Star Rated
Material
Acrylic

Description

Capri LED Flush Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.