This item is Discontinued.

Afx Capri LED Flush Mount, Height: 3.44" CFF142400L27D1WH

This item is Discontinued.

Afx

Capri LED Flush Mount, Height: 3.44" (Discontinued)

Mfr # CFF142400L27D1WH
Zoro # G1242317
UPC # 037949411451
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CFF142400L27D1WH
Zoro #
G1242317
UPC #
037949411451
Country of Origin
China

Dimensions

Diameter
14"
Height
3.44"

Details

Item
Capri LED Flush Mount
Voltage
12V
Watts
27
Finish
Steel
Lamp Type
Led
Material
Acrylic
Type
Flush Mount
Energy Star Compliant
Energy Star Rated

Description

Capri LED Flush Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.