This item is Discontinued.

Afx Capri LED Flush Mount, Watts: 35 CFF193100L27D1WH

Capri LED Flush Mount, Watts: 35 (Discontinued)

  • Mfr # CFF193100L27D1WH
  • Zoro # G1242396
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CFF193100L27D1WH
Zoro #
G1242396
UPC #
037949411475
Country of Origin
China

Dimensions

Height
4.19"
Diameter
19"

Details

Item
Capri LED Flush Mount
Voltage
12V
Watts
35
Material
Acrylic
Lamp Type
Led
Energy Star Compliant
Energy Star Rated
Finish
Steel
Type
Flush Mount

Description

Capri LED Flush Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.