Zoro Homepage

Carlisle 12 LED Flush Mount, Satin Nickel Finish

  • Mfr # CAF121200L5AJD1

  • Zoro # G008661064


product price: $98.00
/ea
Free Shipping & Returns

Key Features

Length
12
Width
4
Lamp Type
Integrated LED
Voltage
120V
Height
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAF121200L5AJD1
Zoro #
G008661064
UPC #
37949491965
Country of Origin
China

Dimensions

Length
12
Width
4
Height
3.5

Details

Housing Finish
Satin Nickel, White
Lamp Type
Integrated LED
Voltage
120V
Lumens
1500
Watts
17
Dimmable
Yes
Finish
Satin Nickel, White
Item
Flush Mount
Housing Material
Steel, Acrylic
Color Temperature
2700K/3000K/3500K/4000K/5000K
Series
Carlisle
Fixture Type
Flush Mount
Number of LEDs
1
Includes
Light Bulb
Color
White
Power Source
Hardwired
Damp/Wet Rating
cETLus Damp
Bulb Type
Integrated LED

Description

Modern LED flush mount with metal trim bands. White Acrylic diffuser offers an even, wide distribution of light.. Available in four sizes. Choose from 120V residential or 20-277V commercial models. Battery back-up also available. | Tiered contemporary sharp edge framed mount can be best used in various applications including corridors, baths, laundry rooms and kitchens | Housing is die-formed of 22-gauge steel with smooth white acrylic diffuser | 5in1 adjustable color temperature system allows you to choose between 2700K/3000K/3500K/4000K/5000K | TRIAC/ELV | White acrylic diffuser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.