This item is Discontinued.

Afx Carlisle 12" LED Semi-Flush CAC121200LAJD1

This item is Discontinued.

Afx

Carlisle 12" LED Semi-Flush (Discontinued)

Mfr # CAC121200LAJD1
Zoro # G604985588
UPC # 37949468226
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CAC121200LAJD1
Zoro #
G604985588
UPC #
37949468226
Country of Origin
China

Dimensions

Diameter
12 in

Details

Fixture Series
Carlisle
Item
Semi-Flush
Finish
Satin Nickel
Glass Color
Satin Nickel

Description

The AFX Carlisle LED Semi-Flush Light boasts a unique design with metal trim bands and is a great addition to any modern home. This energy-efficient semi-flush light fixture features a large white acrylic diffuser that provides an ample distribution of light. The Carlisle LED Semi-Flush Light is available in three sizes and with a battery back-up option. | 3-in-1 CCT,cETLus,Dimmable,Energy Star,Title 24 | Modern LED semi- flush mount with metal trim bands. | White Acrylic diffuser offers an even, wide distribution of light. | Available in three sizes. Battery back-up also available.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.