Zoro Homepage

Carlisle 12in. Flushmount, Satin Nickel

  • Mfr # CAF12L5AJUDSN

  • Zoro # G616283092


product price: $78.00
/ea
Free Shipping & Returns

Key Features

Rated Life
50,000 hrs.
Fixture Shape
Drum
Lumens
1200
Color Temperature
2700K/3000K/3500K/4000K/5000K
Voltage
120-277V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAF12L5AJUDSN
Zoro #
G616283092
UPC #
037949505303
Country of Origin
China

Dimensions

Size
12 in
Height
3.5 in
Width
12 in

Details

Rated Life
50,000 hrs.
Fixture Shape
Drum
Lumens
1200
Color Temperature
2700K/3000K/3500K/4000K/5000K
Voltage
120-277V
Watts
13 W
Finish
White
Fixture Type
Hardwired
Lamp Type
Integrated LED
Fixture Housing Color
Satin Nickel
Bulb Included
Integrated
Hanging Type
Flush
Material
Steel, Acrylic

Description

The Carlisle LED flushmount is a stylish lighting solution for your living room or dining room. Its drum shape and transitional design effortlessly blend with various dcor styles, adding a touch of modern elegance to your space. With its integrated LED lighting, this flushmount provides bright illumination while being energy-efficient.


  • Integrated LED for energy efficiency
  • Drum shape offers a modern touch
  • Ideal for living rooms and dining rooms

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.