Carlisle 14in. LED Semi-Flush, 120-277V, 27W, 5 CCT, Satin Nickel
- Mfr # CAC14L5AJUDSN
- Zoro # G316283170
Key Features
Specifications
Details
- MFR #
- CAC14L5AJUDSN
- Zoro #
- G316283170
- UPC #
- 37949507352
- Country of Origin
- China
- Finish
- White
- Color Temperature
- 2700 K, 3000 K, 3500 K, 4000 K, 5000 K
- Watts
- 13/27 W
- Lamp Type
- Integrated LED
- Voltage
- 120V to 277V
- Lumens
- 2360/1200
- Hanging Type
- Flush
- Light Bulb Included
- Integrated
- Light Fixture Shape
- Drum
- Material
- Steel, Acrylic
- System Type
- Hardwired
- LED Life Expectancy (Hours)
- 50,000 hrs.
- Color
- Satin Nickel
Dimensions
- Size
- 14 in
- Width
- 14.0 in
- Height
- 3.5 in
Description
The Carlisle 14 LED Semi-Flush Mount is the perfect blend of modern functionality and sleek design. With a satin nickel finish and a frosted acrylic diffuser, this fixture provides soft, evenly distributed light ideal for any space. Offering adjustable color temperature options 2700K-5000K, it allows you to customize the ambiance of your room. The integrated LED provides energy-efficient illumination, delivering 1200 lumens while consuming just 13W. Its dimmable feature enhances flexibility, making it perfect for hallways, foyers, or living areas. The Carlisle Semi-Flush Mount is a stylish and practical lighting solution for any modern home.
- Customizable Lighting: With adjustable color temperature (2700K–5000K) and dimmable features, the Carlisle LED Semi-Flush Mount lets you create the perfect ambiance for any room.
- Energy Efficient: Providing 1200 lumens of bright, even light while consuming just 13W, this fixture combines energy savings with long-lasting performance.
- leek Modern Design: With a frosted acrylic diffuser, the Carlisle adds a clean, contemporary touch to any space, making it ideal for hallways, foyers, or living areas.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.