Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carlisle 18in. LED Semi-Flush, Satin Nickel, BB

  • Mfr # CAF18L5AJUDSN-BB

  • Zoro # G316283125


product price: $348.00
/ea
Free Shipping & Returns

Key Features

Voltage
120-277V
Size
18 in
Height
3.5 in
Lamp Type
Integrated LED
Lumens
2930
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAF18L5AJUDSN-BB
Zoro #
G316283125
UPC #
037949506904
Country of Origin
China

Dimensions

Size
18 in
Height
3.5 in
Width
18 in

Details

Voltage
120-277V
Lamp Type
Integrated LED
Lumens
2930
Watts
34 W
Finish
White
Color Temperature
2700K/3000K/3500K/4000K/5000K
Color
Satin Nickel
LED Life Expectancy (Hours)
50,000 hrs.
Material
Steel, Acrylic
Light Fixture Shape
Drum
Hanging Type
Flush
System Type
Hardwired
Light Bulb Included
Integrated

Description

The Carlisle LED flushmount is a perfect blend of style and functionality, seamlessly fitting into any transitional decor. Ideal for your living room or dining room, its sleek round design and integrated LED lighting provide a modern touch while ensuring energy efficiency. Bring a soft, inviting ambiance to your home with this versatile lighting solution.


  • Steel and acrylic construction
  • Integrated LED for energy efficiency
  • Ideal for living room or dining room

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.