Zoro Homepage
This item is Discontinued.
Afx Carlisle LED Flush Mount - 12" - 2700K CAF121200LAJD1

Carlisle LED Flush Mount - 12" - 2700K (Discontinued)

  • Mfr # CAF121200LAJD1
  • Zoro # G2108271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAF121200LAJD1
Zoro #
G2108271
UPC #
37949411017
Country of Origin
China

Dimensions

Width
5
Height
3.5

Details

Voltage
120V
Finish
Satin Nickel
Item
Flush Mount
Color Temperature
3000/3500/4000K
Includes
Light Bulb
Fixture Type
Flush Mount
Bulb Type
LED
Damp/Wet Rating
ETL Damp

Description

Tiered contemporary sharp edge framed mount can be best used in various applications including corridors, baths, laundry rooms and kitchens
Housing is die-formed of 22-gauge steel with smooth white acrylic diffuser
3in1 adjustable color temperature system allows you to choose between 3000/3500/4000K

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.