This item is Discontinued.

Afx Carlisle LED Flush Mount, Diameter: 14" CAF142400L27D1

This item is Discontinued.

Afx

Carlisle LED Flush Mount, Diameter: 14" (Discontinued)

Mfr # CAF142400L27D1
Zoro # G1242448
UPC # 037949411079
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CAF142400L27D1
Zoro #
G1242448
UPC #
037949411079
Country of Origin
China

Dimensions

Height
3.5"
Diameter
14"

Details

Item
Carlisle LED Flush Mount
Voltage
12V
Watts
27
Energy Star Compliant
Energy Star Rated
Material
Acrylic
Finish
Steel
Lamp Type
Led
Type
Flush Mount

Description

Carlisle LED Flush Mount

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.