Zoro Homepage
This item is Discontinued.
Afx Carter 10" LED Flush Mount CSF101100L27D1

Carter 10" LED Flush Mount (Discontinued)

  • Mfr # CSF101100L27D1
  • Zoro # G804985579
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSF101100L27D1
Zoro #
G804985579
UPC #
37949410973
Country of Origin
China

Dimensions

Length
10
Width
10
Height
2.5

Details

Housing Finish
White
Color temp
2700K
Lamp Type
Integrated LED
Voltage
120V
Lumens
1100
Watts
12
Dimmable
Yes
Finish
White
Item
Flush Mount
Lamp Watts
12
Housing Material
Steel
Color
White
Series
Carter
CRI
90
Lamp Included
Yes
Housing Color
White
Lamp Watts - Fixtures
12W
Number of LEDs
1

Description

Designed to go with many different types of home decor, the AFX Carter 10” LED Flush Mount is a simple, classy piece for any foyer, bedroom, or office. This square cloud flush mount ceiling light is constructed with a metal pan, a white acrylic diffuser, and a dimmable light fixture. | cETLus,Dimmable | Square cloud LED flush mount with metal pan and white acrylic diffuser. | Available in four sizes. |

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.