
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSF121600L30D1
Zoro #
G1242536
UPC #
037949410720
Country of Origin
China
Dimensions
Length
12"
Width
12"
Height
2.5"
Details
Item
Carter LED Flush Mount
Voltage
12V
Watts
17
Finish
Steel
Type
Flush Mount
Energy Star Compliant
Energy Star Rated
Material
Acrylic
Lamp Type
Led
Description
Carter LED Flush Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.