
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CSF101100L30D1
Zoro #
G1242509
UPC #
037949410713
Country of Origin
China
Dimensions
Height
2.5"
Length
1"
Width
1"
Details
Item
Carter LED Flush Mount
Voltage
12V
Watts
12
Type
Flush Mount
Material
Acrylic
Energy Star Compliant
Energy Star Rated
Lamp Type
Led
Finish
Steel
Description
Carter LED Flush Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.