This item is Discontinued.

This item is Discontinued.
Casino LED Sconce (Discontinued)
Mfr #
COS6101300L30D1WH
Zoro #
G1242475
UPC # 37949432630
Country of Origin China
Category Chandeliers
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
COS6101300L30D1WH
Zoro #
G1242475
UPC #
37949432630
Country of Origin
China
Dimensions
Width
1"
Length
3.25"
Height
6.5"
Details
Item
Casino LED Sconce
Lamp Type
Led
Finish
Steel
Voltage
12V
Material
Acrylic
Type
Wall Sconce
Watts
18
Description
Casino LED Sconce
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.