
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
COS6101300L30MVWH
Zoro #
G1242606
UPC #
37949432654
Country of Origin
China
Dimensions
Height
6.5"
Width
1"
Length
3.25"
Details
Item
Casino LED Sconce
Lamp Type
Led
Finish
Steel
Type
Wall Sconce
Watts
18
Material
Acrylic
Voltage
12-277V
Description
Casino LED Sconce
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.