Shop AFX
See all product information
Create Account
Cass LED Wall Sconce - Gold
- Mfr # CSSS0416L30D1GD
- Zoro # G304302364
product price:Â
$
149.00
/ea
Free Shipping & Returns
Key Features
Fixture Type
Wall Sconce
Height
16
Width
9
Finish
Gold
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSSS0416L30D1GD
- Zoro #
- G304302364
- UPC #
- 37949487609
- Country of Origin
- China
Dimensions
- Height
- 16
- Width
- 9
- Length
- 3.88
Details
- Fixture Type
- Wall Sconce
- Finish
- Gold
- Item
- Wall Sconce
- Voltage
- 120V
- Watts
- 18
- Bulb Type
- Integrated LED
- Power Source
- Hardwired
- Damp/Wet Rating
- Damp
- Lumens
- 1800
Description
Add a touch of warmth and elegance to any room with the Cass LED wall sconce. Featuring a unique vertical design, this steel and acrylic fixture complements spaces like your hallway or living room beautifully. The integrated LED provides ample light, enhancing the ambiance of any area.
- Built-in LED light for energy efficiency
- Ideal for use in hallways and living rooms
- Made from durable steel and acrylic materials
- Features a vertical orientation for modern style
- Rectangular shape enhances contemporary decor
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.