Cass Linear LED Pendant - Gold
- Mfr # CSSP0448L30D1GD
- Zoro # G404302325
product price:Â
$
312.00
/ea
Free Shipping & Returns
Key Features
Length
4.7
Voltage
120V
Number of Lights
1
Finish
Gold
Color Temperature
3000 K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CSSP0448L30D1GD
- Zoro #
- G404302325
- UPC #
- 37949487944
- Country of Origin
- China
Dimensions
- Height
- 3.9
- Length
- 4.7
- Width
- 15 in
- Cord Length
- 108"
Details
- Voltage
- 120V
- Number of Lights
- 1
- Item
- Pendant
- Finish
- Gold
- Color Temperature
- 3000 K
- Fixture Type
- Pendant
- Watts
- 38
- Slope Ceiling Adaptable
- No
- Power Source
- Hardwired
- Bulb Type
- Integrated LED
- Lumens
- 4000
- Damp/Wet Rating
- Damp
Description
Transform your dining room or kitchen with the elegant Cass LED pendant. This modern fixture features a sleek steel and acrylic design, perfect for adding a touch of sophistication to any space. Illuminate your foyer or living room effortlessly while enjoying energy-efficient lighting.
- Built-in LED light for efficiency
- Cord hanging type for versatile placement
- 4001 lumens for bright illumination
- Ideal for dining room or kitchen
- Modern linear shape enhances style
- Dimmable for customized ambiance
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.