Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cass Pendant LED 36W 4000Lm 120V

  • Mfr # CSSP36L30D1BK

  • Zoro # G804302307


product price: $214.00
/ea
Free Shipping & Returns

Key Features

Height
36
Length
6
Width
15
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSSP36L30D1BK
Zoro #
G804302307
UPC #
037949487821
Country of Origin
China

Dimensions

Height
36
Length
6
Width
15
Cord Length
108"

Details

Voltage
120V
Number of Lights
1
Item
Pendant
Finish
Black
Fixture Type
Pendant
Watts
36
Color Temperature
3000K
Power Source
Hardwired
Damp/Wet Rating
Damp
Slope Ceiling Adaptable
Yes
Lumens
4000
Bulb Type
Integrated LED

Description

Create a signature ambience within your dining room and kitchen space with the Cass LED Pendant. This vertical hanging pendant is designed with a crisp exterior finish and strong steel base. Thanks to LED power, this overhead light fixture will immediately change the look and feel of your interior space. / This Pendant is designed for residential or commercial use with hardwire installation only / TRIAC/ELV Dimmable / Black Steel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.